






€12.97/ pieceexcl. VAT
€15.69incl. VAT
Sold per: 10Min. order: 10
3610 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 618 |
Type | 61800 |
Execution | Single row |
Inner Diameter | 10 mm |
Outer Diameter | 19 mm |
Width | 5 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 1.72 kN |
Static load rating | 0.84 kN |
Reference speed | 27500 rpm |
Limiting speed | 46000 rpm |
€16.69/ pieceexcl. VAT
€20.19incl. VAT
233 In stock - Estimated delivery date 10/11/2026