SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 61800-2RS1

  • ERIKS:23757957
  • Manufacturer:7316577742438
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a single row design with integral contact seals on both sides. Manufactured from bearing steel it supports both radial and axial loads while maintaining low friction and noise levels. The cage is made from sheet metal and the bearing accommodates high rotational speeds up to 22000 r/min. Sealing design helps retain grease and extend service life in demanding MRO environments.

Features
  • Sheet metal cage provides precise ball guidance for improved operational stability and reliability
  • Integral contact seals on both sides protect against contamination and lubricant loss for longer service life
  • Low friction design supports high-speed operation reducing heat generation and energy consumption
  • Bearing steel construction ensures durability and resistance to wear in heavy-duty applications
  • Grease lubrication minimises maintenance intervals and simplifies servicing for end users
Application & Usage
  • Used with electric motors requiring compact
  • low noise bearing solutions
  • Ideal for industrial pumps operating at high rotational speeds
  • Compatible with conveyors in automated material handling systems
Save to list

€14.85/ pieceexcl. VAT

€17.97incl. VAT

164 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
618
Type
61800
Alternatives

€13.53/ pieceexcl. VAT

€16.37incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 13/11/2026