






€13.53/ pieceexcl. VAT
€16.37incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 618..-2RSR |
Type | Deep Groove Ball Bearing |
Execution | Single row |
Inner Diameter | 10 mm |
Outer Diameter | 19 mm |
Width | 5 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | PN |
Lubrication | Grease |
Dynamic load rating | 1.7 kN |
Static load rating | 0.76 kN |
Fatigue load limit | 0.047 kN |
Limiting speed | 21200 rpm |
Performance class | Single row |
Weight | 0.006 kg |
da_min | 12 mm |
B | 5 mm |
D | 19 mm |
d | 10 mm |
D1 | 16.4 mm |
d1 | 12.6 mm |
D2 | 17.2 mm |
Da_max | 17 mm |
ra | 0.3 mm |
€14.34/ pieceexcl. VAT
€17.35incl. VAT
9 In stock - Estimated delivery date 13/11/2026