SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6024-2Z/C3

  • ERIKS:23757849
  • Manufacturer:7316577099112
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features shields on both sides and is constructed from bearing steel. It accommodates both radial and axial loads while its integral shielding design helps retain lubricant and exclude contaminants. The C3 clearance allows for higher speed operation and the bearing is optimised for low friction and vibration.

Features
  • Shields on both sides protect internal components from contaminants for extended service life
  • C3 clearance design enables higher operational speeds and reduced friction in demanding environments
  • Grease lubrication minimises maintenance requirements and supports reliable long-term function
  • Bearing steel construction provides strength and durability under high dynamic and static loads
  • Single row configuration allows for compact installation and versatile load accommodation
Application & Usage
  • Used with industrial electric motors requiring high speed and low vibration
  • Ideal for conveyor systems exposed to dust and particulate ingress
  • Compatible with pumps operating in environments needing extended bearing life
Save to list

€192.64/ pieceexcl. VAT

€233.09incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
602
Type
Deep Groove Ball Bearing
Alternatives

€218.53/ pieceexcl. VAT

€264.42incl. VAT

Estimated delivery date - 13/11/2026