






€218.53/ pieceexcl. VAT
€264.42incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 60..-2Z |
Type | Deep Groove Ball Bearing |
Execution | Single row |
Inner Diameter | 120 mm |
Outer Diameter | 180 mm |
Width | 28 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | C3 |
Cage | Steel |
Running accuracy | PN |
Lubrication | GA13 |
Dynamic load rating | 88 kN |
Static load rating | 77 kN |
Reference speed | 4450 rpm |
Fatigue load limit | 3.65 kN |
Limiting speed | 4250 rpm |
Performance class | Single row |
Weight | 2.16 kg |
Weight | 4.762 lb |
da_min | 128.8 mm |
B | 28 mm |
D | 180 mm |
d | 120 mm |
D1 | 161.38 mm |
d1 | 139.4 mm |
D2 | 165.36 mm |
Da_max | 171.2 mm |
ra | 2 mm |
€192.64/ pieceexcl. VAT
€233.09incl. VAT
Estimated delivery date - 17/11/2026