SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6024-2RS1

  • ERIKS:23757847
  • Manufacturer:7316577067531
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features integral sealing on both sides. The design accommodates both radial and axial loads and is optimised for high-speed operation. Constructed from bearing steel it offers low friction and minimises noise and vibration. The sealed construction helps retain lubricant and keep out contaminants supporting longer service life.

Features
  • Integral contact seals retain grease and keep out contaminants for extended service life
  • Low friction construction enables high rotational speeds and efficient operation
  • Accommodates radial and axial loads in both directions for versatile use
  • Sheet metal cage ensures stability and uniform ball spacing during operation
  • Bearing steel material provides durability and resistance to wear under demanding conditions
Application & Usage
  • Used with electric motors requiring low vibration operation
  • Ideal for conveyor systems demanding high-speed and reliable performance
  • Compatible with pumps in environments exposed to dust or moisture
Save to list

€217.77/ pieceexcl. VAT

€263.50incl. VAT

13 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
602
Type
Deep Groove Ball Bearing
Alternatives

€247.39/ pieceexcl. VAT

€299.34incl. VAT

Estimated delivery date - 13/11/2026