






€247.39/ pieceexcl. VAT
€299.34incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 60 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 120 mm |
Outer Diameter | 180 mm |
Width | 28 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | GA13 |
Dynamic load rating | 88 kN |
Static load rating | 77 kN |
Fatigue load limit | 3.65 kN |
Limiting speed | 1920 rpm |
Performance class | Single row |
Weight | 2.21 kg |
Weight | 4.872 lb |
€217.77/ pieceexcl. VAT
€263.50incl. VAT
13 In stock - Estimated delivery date 13/11/2026