SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6022-2Z

  • ERIKS:23757841
  • Manufacturer:7316576621536
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a single row design with shields on both sides for effective protection. It is constructed from bearing steel and incorporates integral non-contact sealing to retain lubricant and exclude contaminants. The component supports both radial and axial loads in either direction and is engineered for high rotational speeds with reduced friction. Maintenance requirements are minimised due to its robust design and effective sealing.

Features
  • Non-contact shields on both sides help keep lubricant in and contaminants out
  • Optimised design ensures low friction and supports higher operating speeds
  • Single row configuration accommodates radial and axial loads in either direction
  • Bearing steel construction increases durability and extends operational life
  • Pre-greased design reduces maintenance requirements for end users
Application & Usage
  • Used with industrial electric motors requiring reliable high-speed operation
  • Ideal for conveyor systems with demanding radial and axial load demands
  • Compatible with machinery where minimal maintenance and long service are needed
Save to list

€176.21/ pieceexcl. VAT

€213.21incl. VAT

2 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
602
Type
Deep Groove Ball Bearing
Alternatives

€188.09/ pieceexcl. VAT

€227.59incl. VAT

Estimated delivery date - 13/11/2026