






€188.09/ pieceexcl. VAT
€227.59incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 60 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 110 mm |
Outer Diameter | 170 mm |
Width | 28 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | GA13 |
Dynamic load rating | 85 kN |
Static load rating | 71 kN |
Reference speed | 4850 rpm |
Fatigue load limit | 3.55 kN |
Limiting speed | 4550 rpm |
Performance class | Single row |
Weight | 2.11 kg |
Weight | 4.652 lb |
€176.21/ pieceexcl. VAT
€213.21incl. VAT
2 In stock - Estimated delivery date 10/11/2026