SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6021-2Z/C3

  • ERIKS:24002343
  • Manufacturer:7316577087973
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features an integral shield on both sides and is constructed from bearing steel for enhanced durability. The unit supports both radial and axial loads with low friction to allow for high rotational speeds. Sealing prolongs service life by retaining lubricant and excluding contaminants. The C3 clearance and robust design ensure reliable performance in demanding industrial environments.

Features
  • Integral double shield design prevents ingress of contaminants and reduces maintenance frequency
  • Low friction construction ensures efficient operation at high rotational speeds up to 8500 r/min
  • C3 clearance accommodates thermal expansion and misalignment in challenging applications
  • Bearing steel construction provides high strength and resistance to wear in continuous operation
  • Supports both radial and axial loads to increase versatility for various machinery requirements
Application & Usage
  • Used with electric motors for reliable high-speed rotation
  • Ideal for industrial fans requiring low noise and vibration
  • Compatible with pumps operating in harsh environments
Save to list

€148.41/ pieceexcl. VAT

€179.58incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
602
Type
Deep Groove Ball Bearing
Alternatives

€156.87/ pieceexcl. VAT

€189.81incl. VAT

Estimated delivery date - 13/11/2026