






€156.87/ pieceexcl. VAT
€189.81incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 60..-2Z |
Type | Deep Groove Ball Bearing |
Execution | Single row |
Inner Diameter | 105 mm |
Outer Diameter | 160 mm |
Width | 26 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | C3 |
Cage | Steel |
Running accuracy | PN |
Lubrication | GA13 |
Dynamic load rating | 75 kN |
Static load rating | 64 kN |
Reference speed | 4950 rpm |
Fatigue load limit | 3.55 kN |
Limiting speed | 4850 rpm |
Performance class | Single row |
Weight | 1.66 kg |
Weight | 3.66 lb |
da_min | 113.8 mm |
B | 26 mm |
D | 160 mm |
d | 105 mm |
D1 | 142.52 mm |
d1 | 121.7 mm |
D2 | 145.28 mm |
Da_max | 151.2 mm |
ra | 2 mm |
€148.41/ pieceexcl. VAT
€179.58incl. VAT
Estimated delivery date - 17/11/2026