SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6020-2Z/C3

  • ERIKS:23757828
  • Manufacturer:7316570806366
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a robust design optimised for versatile industrial use. Its integral shield on both sides provides reliable protection for internal components. The bearing is engineered for low friction supporting high rotational speeds and minimising vibration. It accommodates both radial and axial loads offering ease of mounting and reduced maintenance requirements.

Features
  • Integral shielding retains lubricant and prevents contaminant ingress for longer service life
  • Low friction design enables high-speed performance while minimising vibration
  • Versatile construction supports radial and axial loads in both directions
  • Sheet metal cage ensures durability and stable element guidance
  • Pre-filled grease lubrication reduces need for frequent maintenance
Application & Usage
  • Used with electric motor assemblies for high-speed rotation
  • Ideal for conveyor systems requiring consistent operational reliability
  • Compatible with industrial pumps handling moderate axial and radial loads
Save to list

€110.22/ pieceexcl. VAT

€133.37incl. VAT

4 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
602
Type
Deep Groove Ball Bearing
Alternatives

€128.93/ pieceexcl. VAT

€156.01incl. VAT

Estimated delivery date - 13/11/2026