






€128.93/ pieceexcl. VAT
€156.01incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 60..-2Z |
Type | Deep Groove Ball Bearing |
Execution | Single row |
Inner Diameter | 100 mm |
Outer Diameter | 150 mm |
Width | 24 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | C3 |
Cage | Steel |
Running accuracy | PN |
Lubrication | GA13 |
Dynamic load rating | 64 kN |
Static load rating | 54 kN |
Reference speed | 5100 rpm |
Fatigue load limit | 3.05 kN |
Limiting speed | 5200 rpm |
Performance class | Single row |
Weight | 1.29 kg |
Weight | 2.844 lb |
da_min | 107 mm |
B | 24 mm |
D | 150 mm |
d | 100 mm |
D1 | 134.12 mm |
d1 | 116.2 mm |
D2 | 137.3 mm |
Da_max | 143 mm |
ra | 1.5 mm |
€110.22/ pieceexcl. VAT
€133.37incl. VAT
4 In stock - Estimated delivery date 13/11/2026