SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6018-2Z/C3

  • ERIKS:23757811
  • Manufacturer:7316570150827
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features shields on both sides and a C3 clearance for higher speed operation. Its robust sheet metal cage and bearing steel construction provide durability in demanding environments. The bearing supports both radial and axial loads with low friction for improved efficiency. Sealing design helps retain lubricant and keeps contaminants out reducing maintenance requirements.

Features
  • Shield on both sides protects internal components and extends service life
  • C3 clearance enables higher rotational speeds and reduced operating noise
  • Sheet metal cage offers structural strength and enhanced durability for longer use
  • Grease lubrication minimises friction and supports smoother operation
  • Bearing steel material resists wear and withstands challenging operating conditions
Application & Usage
  • Used with electric motors in continuous industrial operation
  • Ideal for conveyor systems requiring high running speed and reliability
  • Compatible with pumps handling both radial and axial load demands
Save to list

€89.32/ pieceexcl. VAT

€108.08incl. VAT

32 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
601
Type
Deep Groove Ball Bearing
Alternatives

€100.53/ pieceexcl. VAT

€121.64incl. VAT

Estimated delivery date - 16/11/2026