






€100.53/ pieceexcl. VAT
€121.64incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 60..-2Z |
Type | Deep Groove Ball Bearing |
Execution | Single row |
Inner Diameter | 90 mm |
Outer Diameter | 140 mm |
Width | 24 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | C3 |
Cage | Steel |
Running accuracy | PN |
Lubrication | GA13 |
Dynamic load rating | 62 kN |
Static load rating | 49.5 kN |
Reference speed | 5600 rpm |
Fatigue load limit | 3 kN |
Limiting speed | 5600 rpm |
Performance class | Single row |
Weight | 1.23 kg |
Weight | 2.712 lb |
da_min | 97 mm |
B | 24 mm |
D | 140 mm |
d | 90 mm |
D1 | 124.48 mm |
d1 | 106.2 mm |
D2 | 126.8 mm |
Da_max | 133 mm |
ra | 1.5 mm |
€89.32/ pieceexcl. VAT
€108.08incl. VAT
32 In stock - Estimated delivery date 13/11/2026