SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6017-2RS1

  • ERIKS:23757800
  • Manufacturer:7316577297303
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing offers a single row design with contact seals on both sides. It is optimised for low friction and low vibration supporting high rotational speeds. The bearing accommodates radial and axial loads in both directions and is constructed from bearing steel for enhanced durability. Integral sealing helps retain lubricant and exclude contaminants extending service life.

Features
  • Contact sealing on both sides prevents ingress of contaminants ensuring reliable operation
  • Optimised low friction design enables efficient performance at high rotational speeds
  • Bearing steel construction provides durability and resists fatigue under demanding conditions
  • Accommodates radial and axial loads allowing versatile mounting orientations
  • Integral sealing retains lubricant reducing maintenance requirements for users
Application & Usage
  • Used with industrial electric motors for smooth high-speed rotation
  • Ideal for conveyor systems requiring reliable radial and axial load support
  • Compatible with pumps in manufacturing environments demanding extended service life
Save to list

€84.95/ pieceexcl. VAT

€102.79incl. VAT

7 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
601
Type
Deep Groove Ball Bearing
Alternatives

€95.67/ pieceexcl. VAT

€115.76incl. VAT

Estimated delivery date - 13/11/2026