






€95.67/ pieceexcl. VAT
€115.76incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 60..-2RSR |
Type | Deep Groove Ball Bearing |
Execution | Single row |
Inner Diameter | 85 mm |
Outer Diameter | 130 mm |
Width | 22 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | PN |
Lubrication | GA13 |
Dynamic load rating | 53 kN |
Static load rating | 43 kN |
Fatigue load limit | 2.5 kN |
Limiting speed | 2700 rpm |
Performance class | Single row |
Weight | 0.917 kg |
Weight | 2.022 lb |
da_min | 91 mm |
B | 22 mm |
D | 130 mm |
d | 85 mm |
D1 | 116.04 mm |
d1 | 99.2 mm |
D2 | 119.24 mm |
Da_max | 124 mm |
ra | 1 mm |
€84.95/ pieceexcl. VAT
€102.79incl. VAT
7 In stock - Estimated delivery date 13/11/2026