SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6014-2Z/C3

  • ERIKS:23757771
  • Manufacturer:7316576680922
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This single row deep groove ball bearing is constructed with bearing steel and features a shield on both sides for integral sealing. The design accommodates both radial and axial loads delivers low friction and supports high rotational speeds. The bearing is optimised for low noise and vibration requiring less maintenance and providing extended service life. Dimensions include a 70 mm bore and 110 mm outside diameter with a 20 mm width.

Features
  • Integral shield on both sides retains lubricant and protects from contaminants
  • Deep groove design enables simultaneous radial and axial load handling
  • Optimised for low friction reducing energy consumption and operating temperature
  • High reference speed capability supports demanding rotating machinery requirements
  • C3 internal clearance enhances performance in applications with thermal expansion
Application & Usage
  • Used with electric motors requiring quiet and reliable operation
  • Ideal for industrial pumps operating at high rotational speeds
  • Compatible with gearboxes needing minimal maintenance and extended life
Save to list

€46.50/ pieceexcl. VAT

€56.27incl. VAT

2 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
601
Type
Deep Groove Ball Bearing
Alternatives

€60.03/ pieceexcl. VAT

€72.64incl. VAT

Estimated delivery date - 13/11/2026