






€60.03/ pieceexcl. VAT
€72.64incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 60..-2Z |
Type | Deep Groove Ball Bearing |
Execution | Single row |
Inner Diameter | 70 mm |
Outer Diameter | 110 mm |
Width | 20 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | C3 |
Cage | Steel |
Running accuracy | PN |
Lubrication | GA13 |
Dynamic load rating | 40.5 kN |
Static load rating | 31 kN |
Reference speed | 6800 rpm |
Fatigue load limit | 1.9 kN |
Limiting speed | 7300 rpm |
Performance class | Single row |
Weight | 0.596 kg |
Weight | 1.314 lb |
da_min | 76 mm |
B | 20 mm |
D | 110 mm |
d | 70 mm |
D1 | 97.28 mm |
d1 | 82.75 mm |
D2 | 100.04 mm |
Da_max | 104 mm |
ra | 1 mm |
€46.50/ pieceexcl. VAT
€56.27incl. VAT
2 In stock - Estimated delivery date 13/11/2026