SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6013-2RS1/C3

  • ERIKS:23757756
  • Manufacturer:7316576680830
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features integral contact seals on both sides supporting both radial and axial loads. The bearing is constructed from bearing steel and has a robust versatile single row design. With low friction and optimised for high speed it requires minimal maintenance and offers prolonged service life due to effective sealing. Its dimensions and construction suit demanding industrial rotational applications.

Features
  • Contact seals on both sides prevent lubricant loss and contamination for prolonged service life
  • Single row deep groove design enables efficient load accommodation in both directions
  • Low friction construction supports higher rotational speeds with reduced vibration and noise
  • Bearing steel material provides strength and durability for reliable operation
  • C3 internal clearance ensures optimal function under thermal expansion and operational load
Application & Usage
  • Used with electric motors requiring low noise and high rotational speed
  • Ideal for industrial gearboxes operating in demanding environments
  • Compatible with pumps and compressors needing low maintenance bearings
Save to list

€41.39/ pieceexcl. VAT

€50.08incl. VAT

63 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
601
Type
Deep Groove Ball Bearing
Alternatives

€52.93/ pieceexcl. VAT

€64.05incl. VAT

Estimated delivery date - 16/11/2026