






€52.93/ pieceexcl. VAT
€64.05incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 60..-2RSR |
Type | Deep Groove Ball Bearing |
Execution | Single row |
Inner Diameter | 65 mm |
Outer Diameter | 100 mm |
Width | 18 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | C3 |
Cage | Steel |
Running accuracy | PN |
Lubrication | GA13 |
Dynamic load rating | 32.5 kN |
Static load rating | 25 kN |
Fatigue load limit | 1.3 kN |
Limiting speed | 3500 rpm |
Performance class | Single row |
Weight | 0.437 kg |
Weight | 0.963 lb |
da_min | 71 mm |
B | 18 mm |
D | 100 mm |
d | 65 mm |
D1 | 88.8 mm |
d1 | 76.225 mm |
D2 | 91.52 mm |
Da_max | 94 mm |
ra | 1 mm |
€41.39/ pieceexcl. VAT
€50.08incl. VAT
63 In stock - Estimated delivery date 13/11/2026