SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6012-2Z/C3

  • ERIKS:23757748
  • Manufacturer:7316573400561
Image 1
Overview

This deep groove ball bearing features shields on both sides for integral sealing. It is designed for low friction and high-speed performance accommodating radial and axial loads in both directions. The bearing's construction using bearing steel ensures reliability and durability. The shielded design helps retain lubricant and keep contaminants out extending service life. It is suitable for applications requiring minimal maintenance and ease of mounting.

Features
  • Sheet metal cage supports stable operation and reduces risk of deformation under load
  • Shields on both sides keep lubricant contained and block contaminants for longer bearing life
  • Low friction design minimises energy loss and enables high rotational speeds
  • Grease lubrication reduces maintenance demands and enhances operational reliability
  • C3 internal clearance permits thermal expansion and accommodates higher speeds efficiently
Application & Usage
  • Used with electric motors for quiet
  • high-speed operation
  • Ideal for industrial pumps needing reliable axial and radial load support
  • Compatible with fans and compressors requiring extended service intervals
Save to list

€29.54/ pieceexcl. VAT

€35.74incl. VAT

8 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
601
Type
Deep Groove Ball Bearing
Alternatives

€33.55/ pieceexcl. VAT

€40.60incl. VAT

Estimated delivery date - 13/11/2026