






€33.55/ pieceexcl. VAT
€40.60incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 60..-2Z |
Type | Deep Groove Ball Bearing |
Execution | Single row |
Inner Diameter | 60 mm |
Outer Diameter | 95 mm |
Width | 18 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | C3 |
Cage | Steel |
Running accuracy | PN |
Lubrication | GA13 |
Dynamic load rating | 31.5 kN |
Static load rating | 23.2 kN |
Reference speed | 7600 rpm |
Fatigue load limit | 1.23 kN |
Limiting speed | 8500 rpm |
Performance class | Single row |
Weight | 0.42 kg |
Weight | 0.926 lb |
da_min | 66 mm |
B | 18 mm |
D | 95 mm |
d | 60 mm |
D1 | 83.88 mm |
d1 | 71.325 mm |
D2 | 85.98 mm |
Da_max | 89 mm |
ra | 1 mm |