SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6012-2Z

  • ERIKS:23757747
  • Manufacturer:7316573400523
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing supports both radial and axial loads. It features a robust design with low friction and optimised for quiet operation. Integral shielding protects lubricant and reduces contamination ingress. The bearing is suitable for high-speed applications and requires minimal maintenance.

Features
  • Integral shielding protects lubricant and reduces ingress of contaminants
  • Optimised low friction design enables higher operational speeds and efficiency
  • Sheet metal cage construction enhances durability and load distribution
  • Bearing steel material provides consistent performance under demanding conditions
  • Grease lubrication minimises maintenance and extends service intervals
Application & Usage
  • Used with electric motors requiring high-speed rotational capability
  • Ideal for pumps and compressors operating in challenging environments
  • Compatible with conveyor systems demanding low vibration and noise levels
Save to list

€29.54/ pieceexcl. VAT

€35.74incl. VAT

28 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
601
Type
Deep Groove Ball Bearing
Alternatives

€33.55/ pieceexcl. VAT

€40.60incl. VAT

Estimated delivery date - 13/11/2026