






€33.55/ pieceexcl. VAT
€40.60incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 60 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 60 mm |
Outer Diameter | 95 mm |
Width | 18 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | GA13 |
Dynamic load rating | 31.5 kN |
Static load rating | 23.2 kN |
Reference speed | 7600 rpm |
Fatigue load limit | 1.23 kN |
Limiting speed | 8500 rpm |
Performance class | Single row |
Weight | 0.42 kg |
Weight | 0.926 lb |
€29.54/ pieceexcl. VAT
€35.74incl. VAT
28 In stock - Estimated delivery date 10/11/2026