SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6011-2Z/C3

  • ERIKS:23757738
  • Manufacturer:7316576680786
Image 1
Overview

This deep groove ball bearing features a robust sheet metal cage and integral shields on both sides. Designed to accommodate radial and axial loads in both directions it is optimised for low friction and high rotational speeds. The use of bearing steel and non-contact shields prolongs service life by retaining lubricant and excluding contaminants. Minimal maintenance requirements and a simple single-row configuration enhance operational efficiency.

Features
  • Integral non-contact shields retain grease and block contaminants for extended bearing life
  • Sheet metal cage ensures stable ball guidance and supports high-speed operation
  • C3 radial internal clearance reduces friction and supports thermal expansion in demanding applications
  • High-quality bearing steel construction increases durability under dynamic and static load conditions
  • Grease lubrication minimises maintenance intervals and simplifies installation procedures
Application & Usage
  • Used with electric motors requiring high-speed reliable rotation
  • Ideal for conveyor systems exposed to dust or particle ingress
  • Compatible with pumps and fans where low vibration is essential
Save to list

€25.74/ pieceexcl. VAT

€31.15incl. VAT

3 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
601
Type
Deep Groove Ball Bearing
Alternatives

€29.26/ pieceexcl. VAT

€35.40incl. VAT

Estimated delivery date - 13/11/2026