






€29.26/ pieceexcl. VAT
€35.40incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 60..-2Z |
Type | Deep Groove Ball Bearing |
Execution | Single row |
Inner Diameter | 55 mm |
Outer Diameter | 90 mm |
Width | 18 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | C3 |
Cage | Steel |
Running accuracy | PN |
Lubrication | GA13 |
Dynamic load rating | 30 kN |
Static load rating | 21.2 kN |
Reference speed | 8300 rpm |
Fatigue load limit | 1.15 kN |
Limiting speed | 9100 rpm |
Performance class | Single row |
Weight | 0.385 kg |
Weight | 0.849 lb |
da_min | 61 mm |
B | 18 mm |
D | 90 mm |
d | 55 mm |
D1 | 78.86 mm |
d1 | 66.2 mm |
D2 | 81.54 mm |
Da_max | 84 mm |
ra | 1 mm |
€25.74/ pieceexcl. VAT
€31.15incl. VAT
3 In stock - Estimated delivery date 13/11/2026