SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6010-2Z/C3

  • ERIKS:23757727
  • Manufacturer:7316576618024
Image 1
Overview

This deep groove ball bearing features a single row design with shields on both sides. It is optimised for low noise and vibration supporting both radial and axial loads. The bearing is manufactured from bearing steel and includes integral shielding for improved service life. It is suitable for high-speed applications and requires minimal maintenance.

Features
  • Integral shielding keeps lubricant in and contaminants out ensuring longer bearing service life
  • Low friction design enables high rotational speeds and reduces operational heat
  • Supports both radial and axial loads in both directions for versatile use in machinery
  • Manufactured from bearing steel for reliable operation in demanding environments
  • Pre-filled with grease eliminating the need for frequent relubrication
Application & Usage
  • Used with electric motors requiring high-speed and low-noise operation
  • Ideal for industrial pumps where minimal maintenance is essential
  • Compatible with fans and blowers operating under combined load conditions
Save to list

€20.15/ pieceexcl. VAT

€24.38incl. VAT

10 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
601
Type
Deep Groove Ball Bearing
Alternatives

€22.83/ pieceexcl. VAT

€27.62incl. VAT

Estimated delivery date - 13/11/2026