






€22.83/ pieceexcl. VAT
€27.62incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 60..-2Z |
Type | Deep Groove Ball Bearing |
Execution | Single row |
Inner Diameter | 50 mm |
Outer Diameter | 80 mm |
Width | 16 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | C3 |
Cage | Steel |
Running accuracy | PN |
Lubrication | GA13 |
Dynamic load rating | 22 kN |
Static load rating | 15.8 kN |
Reference speed | 8900 rpm |
Fatigue load limit | 0.8 kN |
Limiting speed | 10400 rpm |
Performance class | Single row |
Weight | 0.262 kg |
Weight | 0.578 lb |
da_min | 54.6 mm |
B | 16 mm |
D | 80 mm |
d | 50 mm |
D1 | 70.2 mm |
d1 | 59.75 mm |
D2 | 72.94 mm |
Da_max | 75.4 mm |
ra | 1 mm |
€20.15/ pieceexcl. VAT
€24.38incl. VAT
10 In stock - Estimated delivery date 13/11/2026