SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6009-2Z

  • ERIKS:23757712
  • Manufacturer:7316570251555
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This single row deep groove ball bearing features a robust design optimised for high rotational speeds. Its integral shields protect against contamination while retaining lubricant to extend service life. The product accommodates both radial and axial loads supporting versatile use in demanding conditions. Sheet metal cage construction ensures reliable performance and stability during operation.

Features
  • Integral shields retain lubricant and block contaminants
  • reducing maintenance requirements and downtime
  • Low friction design allows for high-speed operation supporting efficient system performance
  • Bearing steel construction delivers durability and consistent load handling in challenging environments
  • Accommodates radial and axial loads in both directions increasing installation flexibility
  • Sheet metal cage ensures operational stability under dynamic mechanical loads
Application & Usage
  • Used with industrial electric motors and high-speed drives
  • Ideal for conveyors requiring sustained high rotational speeds
  • Compatible with automated machinery precision assemblies
Save to list

€17.38/ pieceexcl. VAT

€21.03incl. VAT

16 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
600
Type
Deep Groove Ball Bearing
Alternatives

€19.74/ pieceexcl. VAT

€23.89incl. VAT

Estimated delivery date - 13/11/2026