






€19.74/ pieceexcl. VAT
€23.89incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 60 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 45 mm |
Outer Diameter | 75 mm |
Width | 16 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | GA13 |
Dynamic load rating | 21.2 kN |
Static load rating | 14.4 kN |
Reference speed | 9700 rpm |
Fatigue load limit | 0.75 kN |
Limiting speed | 11200 rpm |
Performance class | Single row |
Weight | 0.241 kg |
Weight | 0.531 lb |
€17.38/ pieceexcl. VAT
€21.03incl. VAT
16 In stock - Estimated delivery date 10/11/2026