SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6008-2RS1/C3

  • ERIKS:23757694
  • Manufacturer:7316577740229
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This single row deep groove ball bearing features integral contact seals on both sides. Designed for low friction and optimised for minimal noise and vibration it supports both radial and axial loads. The robust construction prolongs service life by retaining lubricant and excluding contaminants. Its simple mounting and low maintenance requirements suit demanding applications.

Features
  • Integral sealing keeps lubricant in and contaminants out to extend service life
  • Optimised for low friction to enable high operational speeds in demanding environments
  • Supports both radial and axial loads for versatile application across various machinery
  • Robust bearing steel construction improves durability and load handling under stress
  • Contact type seals on both sides reduce maintenance by preventing ingress of debris
Application & Usage
  • Used with electric motors for reliable high-speed rotation
  • Ideal for industrial pumps requiring low noise and vibration
  • Compatible with conveyor systems in material handling operations
Save to list

€15.13/ pieceexcl. VAT

€18.31incl. VAT

39 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
600
Type
Deep Groove Ball Bearing
Alternatives

€17.15/ pieceexcl. VAT

€20.75incl. VAT

Estimated delivery date - 13/11/2026