






€17.15/ pieceexcl. VAT
€20.75incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 60..-2RSR |
Type | Deep Groove Ball Bearing |
Execution | Single row |
Inner Diameter | 40 mm |
Outer Diameter | 68 mm |
Width | 15 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | C3 |
Cage | Steel |
Running accuracy | PN |
Lubrication | GA13 |
Dynamic load rating | 17.8 kN |
Static load rating | 11.5 kN |
Fatigue load limit | 0.6 kN |
Limiting speed | 5400 rpm |
Performance class | Single row |
Weight | 0.189 kg |
Weight | 0.417 lb |
da_min | 44.6 mm |
B | 15 mm |
D | 68 mm |
d | 40 mm |
D1 | 59.06 mm |
d1 | 49.3 mm |
D2 | 61.56 mm |
Da_max | 63.4 mm |
ra | 1 mm |
€15.13/ pieceexcl. VAT
€18.31incl. VAT
39 In stock - Estimated delivery date 13/11/2026