SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6008-2RS1

  • ERIKS:23757692
  • Manufacturer:7316577293213
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing is designed for high rotational speeds and low friction. It accommodates radial and axial loads in both directions and features an integral sealing system. The sheet metal cage and bearing steel material ensure durability and reliability. The sealed design retains lubricant and excludes contaminants reducing maintenance requirements.

Features
  • Contact seals on both sides block contaminants for longer service life
  • Low friction design supports high-speed operation with reduced energy loss
  • Integral sealing retains lubricant to minimise relubrication needs
  • Single row configuration optimises load accommodation in both directions
  • Sheet metal cage provides robust support for consistent bearing performance
Application & Usage
  • Used with electric motor assemblies for low-noise performance
  • Ideal for conveyor systems requiring minimal maintenance
  • Compatible with industrial pumps in demanding environments
Save to list

€15.13/ pieceexcl. VAT

€18.31incl. VAT

459 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
600
Type
Deep Groove Ball Bearing
Alternatives

€17.15/ pieceexcl. VAT

€20.75incl. VAT

466 In stock - Estimated delivery date 10/11/2026