






€17.15/ pieceexcl. VAT
€20.75incl. VAT
466 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 60 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 40 mm |
Outer Diameter | 68 mm |
Width | 15 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | GA13 |
Dynamic load rating | 17.8 kN |
Static load rating | 11.5 kN |
Fatigue load limit | 0.6 kN |
Limiting speed | 5400 rpm |
Performance class | Single row |
Weight | 0.189 kg |
Weight | 0.417 lb |
€15.13/ pieceexcl. VAT
€18.31incl. VAT
457 In stock - Estimated delivery date 10/11/2026