SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6006-2Z/C3

  • ERIKS:23757666
  • Manufacturer:7316571408897
Image 1
Overview

This deep groove ball bearing features a robust design with integral shields offering low friction and high rotational speeds. Its construction enables accommodation of both radial and axial loads in either direction. The bearing is optimised for low noise and vibration supporting demanding operational conditions. Minimal maintenance is required due to effective lubricant retention and contamination protection.

Features
  • Integral shields keep lubricant in and contaminants out for extended service life
  • Low friction design enables higher rotational speeds to support demanding operations
  • Accommodates radial and axial loads in both directions for versatile application
  • Factory-filled grease lubrication minimises maintenance requirements and downtime
  • Sheet metal cage offers durability and reliable performance in harsh environments
Application & Usage
  • Ideal for electric motor assemblies requiring high-speed stable operation
  • Used with industrial fans and pumps operating in dusty environments
  • Compatible with conveyor systems demanding minimal maintenance
Save to list

€8.01/ pieceexcl. VAT

€9.69incl. VAT

90 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
600
Type
Deep Groove Ball Bearing
Alternatives

€10.35/ pieceexcl. VAT

€12.52incl. VAT

Estimated delivery date - 13/11/2026