






€10.35/ pieceexcl. VAT
€12.52incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 60 |
Type | 6006 |
Execution | Single row |
Inner Diameter | 30 mm |
Outer Diameter | 55 mm |
Width | 13 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | C3 |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 13.5 kN |
Static load rating | 8 kN |
Reference speed | 13100 rpm |
Limiting speed | 15700 rpm |
€8.01/ pieceexcl. VAT
€9.69incl. VAT
90 In stock - Estimated delivery date 10/11/2026