SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6004-2Z

  • ERIKS:23757616
  • Manufacturer:7316577758675
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a shield on both sides and a robust sheet metal cage. Designed for high rotational speeds it accommodates both radial and axial loads. The integral shield helps retain lubricant and exclude contaminants supporting reduced maintenance. Its versatile single row design is optimised for low friction low vibration and long service life.

Features
  • Sheet metal cage structure supports reliable operation under varied conditions
  • Dual shields help retain grease and block contaminants extending service life
  • Low-friction design enables high rotational speeds suitable for demanding applications
  • Single row construction accommodates radial and axial loads in both directions
  • Bearing steel material ensures durability and resistance to wear
Application & Usage
  • Used with electric motors requiring compact
  • low-maintenance bearings
  • Ideal for conveyor systems integrating high-speed rotating components
  • Compatible with industrial fans for quiet and efficient operation
Save to list

€5.56/ pieceexcl. VAT

€6.73incl. VAT

324 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
600
Type
Deep Groove Ball Bearing
Alternatives

€6.94/ pieceexcl. VAT

€8.40incl. VAT

1 In stock - Estimated delivery date 10/11/2026