






€6.94/ pieceexcl. VAT
€8.40incl. VAT
1 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 60..-C-2Z |
Type | Deep Groove Ball Bearing |
Execution | Single row |
Inner Diameter | 20 mm |
Outer Diameter | 42 mm |
Width | 12 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | P6 |
Lubrication | GA14 |
Dynamic load rating | 10.6 kN |
Static load rating | 5 kN |
Reference speed | 19700 rpm |
Fatigue load limit | 0.34 kN |
Limiting speed | 23200 rpm |
Performance class | Single row |
Weight | 0.065 kg |
Weight | 0.143 lb |
da_min | 23.2 mm |
B | 12 mm |
D | 42 mm |
d | 20 mm |
D1 | 35.45 mm |
d1 | 26.55 mm |
D2 | 37.38 mm |
d2 | 25.38 mm |
Da_max | 38.8 mm |
ra | 0.6 mm |
€5.56/ pieceexcl. VAT
€6.73incl. VAT
318 In stock - Estimated delivery date 13/11/2026