SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6004-2RSH

  • ERIKS:23757607
  • Manufacturer:7316571815732
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features contact seals on both sides to retain lubricant and exclude contaminants. The bearing accommodates radial and axial loads in both directions and operates with low friction supporting high rotational speeds. Its robust versatile design simplifies mounting and minimises maintenance requirements.

Features
  • Sheet metal cage ensures precise ball guidance for consistent rotational performance
  • Contact seals on both sides keep grease in and contaminants out for prolonged service life
  • Bearing steel construction provides high fatigue strength for reliable operation under load
  • Low friction design reduces energy consumption and supports high-speed applications
  • Single row execution simplifies installation and reduces space requirements in assemblies
Application & Usage
  • Used with electric motors requiring high-speed and low-noise bearing operation
  • Ideal for industrial gearboxes demanding minimal maintenance and high reliability
  • Compatible with agricultural machinery needing robust and versatile bearing solutions
Save to list

€6.29/ pieceexcl. VAT

€7.61incl. VAT

6361 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
600
Type
Deep Groove Ball Bearing
Alternatives

€7.87/ pieceexcl. VAT

€9.52incl. VAT

228 In stock - Estimated delivery date 10/11/2026