






€7.87/ pieceexcl. VAT
€9.52incl. VAT
228 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 60..-C-2HRS |
Type | Deep Groove Ball Bearing |
Execution | Single row |
Inner Diameter | 20 mm |
Outer Diameter | 42 mm |
Width | 12 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | P6 |
Lubrication | GA14 |
Dynamic load rating | 10.6 kN |
Static load rating | 5 kN |
Fatigue load limit | 0.34 kN |
Limiting speed | 15300 rpm |
Performance class | Single row |
Weight | 0.065 kg |
Weight | 0.143 lb |
da_min | 23.2 mm |
B | 12 mm |
D | 42 mm |
d | 20 mm |
D1 | 35.45 mm |
d1 | 26.55 mm |
D2 | 37.38 mm |
d2 | 25.38 mm |
Da_max | 38.8 mm |
ra | 0.6 mm |
€6.29/ pieceexcl. VAT
€7.61incl. VAT
6354 In stock - Estimated delivery date 13/11/2026