SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6003-2RSH

  • ERIKS:23757589
  • Manufacturer:7316571815268
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features integral contact seals on both sides supporting both radial and axial loads. Designed for high rotational speeds it minimises friction and vibration during operation. The robust bearing steel construction and grease lubrication contribute to extended service life. The sealed design keeps lubricants in and contaminants out reducing maintenance requirements.

Features
  • Contact seals on both sides prevent lubricant loss and block contaminants for longer service life
  • Low friction and optimised design enable high rotational speeds to suit demanding applications
  • Supports radial and axial loads in both directions increasing versatility in mounting options
  • Pre-filled grease lubrication minimises downtime and lowers routine maintenance needs
  • Bearing steel construction provides durability and resistance to wear in industrial use
Application & Usage
  • Ideal for machinery requiring quiet high-speed operation
  • Used with electric motors needing robust bearing protection
  • Compatible with equipment where minimal maintenance is essential
Save to list

€5.66/ pieceexcl. VAT

€6.85incl. VAT

1350 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
600
Type
Deep Groove Ball Bearing
Alternatives

€7.41/ pieceexcl. VAT

€8.97incl. VAT

40 In stock - Estimated delivery date 10/11/2026