






€7.41/ pieceexcl. VAT
€8.97incl. VAT
40 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 60 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 17 mm |
Outer Diameter | 35 mm |
Width | 10 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | GA14 |
Dynamic load rating | 6.4 kN |
Static load rating | 3.25 kN |
Fatigue load limit | 0.162 kN |
Limiting speed | 11800 rpm |
Performance class | Single row |
Weight | 0.0395 kg |
€5.66/ pieceexcl. VAT
€6.85incl. VAT
1346 In stock - Estimated delivery date 10/11/2026