SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6002-2ZTN9/C3

  • ERIKS:24002279
  • Manufacturer:7316570502367
Image 1
Image 2
Image 1
Image 2
Overview

This deep groove ball bearing features a compact design with a 15 mm bore and 32 mm outer diameter. It offers a width of 9 mm and a basic dynamic load rating of 5.85 kN. The bearing is capable of running at limiting speeds up to 32000 r/min. Suitable for applications requiring efficient rotation and moderate load support.

Features
  • Narrow 9 mm width allows integration into space-constrained assemblies for equipment design flexibility
  • High limiting speed of 32000 r/min supports efficient operation in rapid rotation environments
  • Dynamic load rating of 5.85 kN enables reliable performance under moderate radial loads
  • 15 mm inner diameter fits standard shafts for compatibility in various mechanical systems
  • Deep groove geometry ensures stable rotation and minimises friction for consistent operation
Application & Usage
  • Used with electric motors requiring compact and high-speed rotational support
  • Ideal for conveyors in automated handling systems demanding smooth movement
  • Compatible with industrial fans operating in moderate load conditions
Save to list

€13.62/ pieceexcl. VAT

€16.48incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
60
Type
6002
Alternatives

€5.91/ pieceexcl. VAT

€7.15incl. VAT

Estimated delivery date - 16/11/2026