SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6002-2Z/C3

  • ERIKS:23757575
  • Manufacturer:7316571122458
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features an integral non-contact shield on both sides for efficient lubricant retention and contaminant exclusion. Its single-row design supports both radial and axial loads offering optimised low friction and low vibration for high rotational speeds. The bearing is constructed from bearing steel and is lubricated with grease for reliable performance and reduced maintenance. The robust simple construction makes it suitable for a range of demanding industrial environments.

Features
  • Non-contact shield design keeps lubricant in and contaminants out for longer service life
  • Single-row deep groove construction allows for simultaneous radial and axial load support
  • Low friction and vibration enable higher operational speeds with reduced noise output
  • Bearing steel material provides strength and durability for extended operating periods
  • Pre-lubricated with grease to minimise maintenance requirements during service
Application & Usage
  • Ideal for electric motor assemblies requiring high speed operation
  • Used with industrial pumps in continuous run environments
  • Compatible with conveyor systems handling moderate radial and axial loads
Save to list

€4.76/ pieceexcl. VAT

€5.76incl. VAT

226 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
600
Type
Deep Groove Ball Bearing
Alternatives

€5.91/ pieceexcl. VAT

€7.15incl. VAT

Estimated delivery date - 13/11/2026