SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6002-2RSH

  • ERIKS:23757567
  • Manufacturer:7316571814537
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features seals on both sides for improved contamination protection. Engineered with bearing steel and sheet metal cage it is optimised for low friction and high-speed performance. The contact sealing and grease lubrication minimise maintenance requirements and prolong service life. It accommodates both radial and axial loads and is suitable for versatile industrial applications.

Features
  • Contact sealing on both sides retains lubricant and prevents contamination ingress
  • High-speed capability supports rotational speeds up to 14000 r/min reducing downtime
  • Robust sheet metal cage construction ensures dimensional stability under operating loads
  • Low friction design minimises energy consumption in demanding continuous operations
  • Grease lubrication extends service intervals and simplifies maintenance scheduling
Application & Usage
  • Used with electric motors requiring low noise and vibration operation
  • Ideal for pumps handling light to moderate radial and axial loads
  • Compatible with industrial fans operating at high rotational speeds
Save to list

€5.40/ pieceexcl. VAT

€6.53incl. VAT

1801 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
600
Type
Deep Groove Ball Bearing
Alternatives

€6.68/ pieceexcl. VAT

€8.08incl. VAT

112 In stock - Estimated delivery date 10/11/2026