






€6.68/ pieceexcl. VAT
€8.08incl. VAT
112 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 60 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 15 mm |
Outer Diameter | 32 mm |
Width | 9 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | GA14 |
Dynamic load rating | 6.3 kN |
Static load rating | 2.85 kN |
Fatigue load limit | 0.191 kN |
Limiting speed | 20300 rpm |
Performance class | Single row |
Weight | 0.029 kg |
Weight | 0.064 lb |
€5.40/ pieceexcl. VAT
€6.53incl. VAT
1801 In stock - Estimated delivery date 10/11/2026