SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6001-2Z

  • ERIKS:23757554
  • Manufacturer:7316577758637
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features shields on both sides and a robust bearing steel construction. Its design enables high rotational speeds with low friction suitable for demanding industrial applications. The integral non-contact sealing helps retain grease and exclude contaminants supporting longer service life. It accommodates both radial and axial loads and requires minimal maintenance.

Features
  • Non-contact shields on both sides reduce ingress of contaminants for longer bearing life
  • Low friction design enables higher rotational speeds for increased operational efficiency
  • Integral grease lubrication minimises maintenance requirements for end users
  • Accommodates radial and axial loads improving versatility in installation positions
  • Robust bearing steel construction offers durability in demanding environments
Application & Usage
  • Used with compact electric motors requiring minimal maintenance
  • Ideal for industrial fans operating at high speeds
  • Compatible with precision gearboxes in automated machinery
Save to list

€4.35/ pieceexcl. VAT

€5.26incl. VAT

375 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
600
Type
Deep Groove Ball Bearing
Alternatives

€5.52/ pieceexcl. VAT

€6.68incl. VAT

810 In stock - Estimated delivery date 10/11/2026