






€5.52/ pieceexcl. VAT
€6.68incl. VAT
810 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 60..-C-2Z |
Type | Deep Groove Ball Bearing |
Execution | Single row |
Inner Diameter | 12 mm |
Outer Diameter | 28 mm |
Width | 8 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | P6 |
Lubrication | GA14 |
Dynamic load rating | 5.9 kN |
Static load rating | 2.37 kN |
Reference speed | 26000 rpm |
Fatigue load limit | 0.164 kN |
Limiting speed | 36000 rpm |
Performance class | Single row |
Weight | 0.021 kg |
Weight | 0.046 lb |
da_min | 14 mm |
B | 8 mm |
D | 28 mm |
d | 12 mm |
D1 | 23.34 mm |
d1 | 16.66 mm |
D2 | 25.1 mm |
d2 | 15.69 mm |
Da_max | 26 mm |
ra | 0.3 mm |
€4.35/ pieceexcl. VAT
€5.26incl. VAT
375 In stock - Estimated delivery date 13/11/2026