SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6000-2Z

  • ERIKS:23757536
  • Manufacturer:7316571047102
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features shields on both sides and is manufactured from bearing steel for durability. It is designed for high-speed applications with a reference speed of 67000 r/min and a limiting speed of 34000 r/min. The bearing accommodates both radial and axial loads offering reliable operation and reduced maintenance requirements. Its integral sealing helps retain grease and exclude contaminants prolonging service life.

Features
  • Integral shields on both sides retain lubricant and keep out contaminants for longer bearing life
  • Sheet metal cage design ensures stability during high-speed rotation and reduces frictional losses
  • Bearing steel construction provides high load capacity and wear resistance for extended performance
  • Grease lubrication eliminates the need for frequent relubrication and minimises maintenance downtime
  • Simple robust design allows for easy mounting and versatile application across multiple industries
Application & Usage
  • Used with electric motors requiring low noise and high rotational speed operation
  • Ideal for industrial fans and blowers demanding reliable axial and radial load support
  • Compatible with household appliances operating under varying load and speed conditions
Save to list

€4.04/ pieceexcl. VAT

€4.89incl. VAT

193 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
600
Type
Deep Groove Ball Bearing
Alternatives

€5.46/ pieceexcl. VAT

€6.61incl. VAT

1 In stock - Estimated delivery date 10/11/2026